Countersink, 1-3/4" L, HSS, Center Reamer
Mfr # C46207
Zoro # G4764431
product price: $26.85
/eaKey Features
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46207
Zoro #
G4764431
UPC #
697334462071
Country of Origin
China
Dimensions
Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Size- Decimal
3/8" (0.3750)
Sizes Included
3/8"
Shank Length
1/4 in
Size - Decimal
3/8 in - 0.3750
Details
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Type
Center Reamer
Material
High Speed Steel
Number of Pieces
1
Measurement System
Fractional Inch
Included Angle
100 Degrees
Application
Alloy-Tool Steel, Cast Iron
Flute Type
Spiral
Finish - Machining
Black Oxide
Standards
ASME B94.11M
Description
Countersink, 100 Degrees , 3/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.