Zoro Homepage

Countersink, 1-5/8 L, Cobalt Steel

  • Mfr # C94581

  • Zoro # G4817281


product price: $25.15
/ea

Key Features

Body Dia.
5/16 in
Shank Dia.
1/4 in
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C94581
Zoro #
G4817281
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/16 in
Shank Dia.
1/4 in
Overall Length
1 5/8 in
Sizes Included
5/16"
Size- Decimal
5/16" (0.3125)
Shank Length
1/4 in
Size - Decimal
5/16 in - 0.3125

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Type
Countersink
Included Angle
100 Degrees
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Flute Type
Straight
Primary Material Application ISO Code
M, N1, N3, N4, P
Measurement System
Fractional Inch
Standards
ASME B94.11M

Description

Countersink, 100 Degrees , 5/16 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.