Zoro Homepage

Countersink, 1/4 in, 60 , 2 in

  • Mfr # C46370

  • Zoro # G509197796


product price: $25.85
/ea

Key Features

Countersink Angle
60 Degrees
Shank Dia.
1/4 in
Material - Machining
Carbide
Shank Type - Machining
Straight
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46370
Zoro #
G509197796
UPC #
697334027812
Country of Origin
United States

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Shank Length
1 1/2 in
Size - Decimal
0.2500 in

Details

Item
Six Flute Carbide Countersink
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Alloy Steel, Cast Iron
Primary Material Application ISO Code
P, K, M
Secondary Material Application
Carbon Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Decimal Inch
Secondary Material Application ISO Code
N, S
Flute Type
Straight

Description

Countersink, 60 Degrees , 1/4 in, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.