Countersink, 2-1/4" L, HSS, Center Reamer
Mfr # C46216
Zoro # G4881672
product price: $38.39
/eaKey Features
Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46216
Zoro #
G4881672
UPC #
697334462163
Country of Origin
China
Dimensions
Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Sizes Included
5/8"
Size- Decimal
5/8" (0.6250)
Shank Length
3/8 in
Size - Decimal
5/8 in - 0.6250
Details
Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Material
High Speed Steel
Number of Pieces
1
Flute Type
Spiral
Finish - Machining
Black Oxide
Primary Material Application ISO Code
K, P
Type
Center Reamer
Measurement System
Fractional Inch
Included Angle
60 Degrees
Application
Alloy-Tool Steel, Cast Iron
Standards
ASME B94.11M
Description
Countersink, 60 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.