Countersink, 2-5/8" L, Cobalt Steel
Mfr # C94572
Zoro # G4792337
product price: $74.99
/eaKey Features
Body Dia.
1 in
Shank Dia.
3/8 in
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C94572
Zoro #
G4792337
UPC #
697334945727
Country of Origin
United States
Dimensions
Body Dia.
1 in
Shank Dia.
3/8 in
Overall Length
2 5/8 in
Size- Decimal
1" (1.0000)
Sizes Included
1"
Shank Length
3/8 in
Size - Decimal
1 in - 1.0000
Details
Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Primary Material Application ISO Code
M, N1, N3, N4, P
Flute Type
Straight
Material
Cobalt
Measurement System
Fractional Inch
Included Angle
82 Degrees
Finish - Machining
Bright (Uncoated)
Type
Countersink
Number of Pieces
1
Standards
ASME B94.11M
Description
Countersink, 82 Degrees , 1 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.