Zoro Homepage

Countersink, 2-5/8" L, Cobalt Steel

  • Mfr # C94579

  • Zoro # G4838397


product price: $59.19
/ea

Key Features

Body Dia.
1 in
Shank Dia.
3/8 in
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C94579
Zoro #
G4838397
UPC #
697334945796
Country of Origin
United States

Dimensions

Body Dia.
1 in
Shank Dia.
3/8 in
Overall Length
2 5/8 in
Sizes Included
1"
Size- Decimal
1" (1.0000)
Shank Length
3/8 in
Size - Decimal
1 in - 1.0000

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Flute Type
Straight
Included Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Number of Pieces
1
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Type
Countersink
Primary Material Application ISO Code
M, N1, N3, N4, P
Standards
ASME B94.11M

Description

Countersink, 90 Degrees , 1 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.