Zoro Homepage

Countersink, 2-5/8" L, HSS, Center Reamer

  • Mfr # C46222

  • Zoro # G4795137


product price: $49.69
/ea

Key Features

Body Dia.
3/4 in
Shank Dia.
1/2 in
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46222
Zoro #
G4795137
UPC #
697334462224
Country of Origin
China

Dimensions

Body Dia.
3/4 in
Shank Dia.
1/2 in
Overall Length
2 5/8 in
Size- Decimal
3/4" (0.7500)
Sizes Included
3/4"
Shank Length
1/2 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Type
Center Reamer
Number of Pieces
1
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material
High Speed Steel
Primary Material Application ISO Code
K, P
Finish - Machining
Black Oxide
Flute Type
Spiral
Application
Alloy-Tool Steel, Cast Iron
Standards
ASME B94.11M

Description

Countersink, 60 Degrees , 3/4 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.