Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 2" L, HSS, Center Reamer

  • Mfr # C46210

  • Zoro # G4849798


product price: $31.29
/ea
Sold in multiples of 5 for $156.45

Key Features

Body Dia.
1/2 in
Shank Dia.
3/8 in
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C46210
Zoro #
G4849798
UPC #
697334462101
Country of Origin
China

Dimensions

Body Dia.
1/2 in
Shank Dia.
3/8 in
Overall Length
2 in
Sizes Included
1/2"
Size- Decimal
1/2" (0.5000)
Shank Length
3/8 in
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Finish - Machining
Black Oxide
Number of Pieces
1
Material
High Speed Steel
Type
Center Reamer
Application
Alloy-Tool Steel, Cast Iron
Flute Type
Spiral
Measurement System
Fractional Inch
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, N, S1
Standards
ASME B94.11M

Description

Countersink, 60 Degrees , 1/2 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.