Countersink, 2" L, HSS, Center Reamer
Mfr # C46212
Zoro # G4793323
product price: $29.89
/eaKey Features
Body Dia.
1/2 in
Shank Dia.
3/8 in
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C46212
Zoro #
G4793323
UPC #
697334462125
Country of Origin
China
Dimensions
Body Dia.
1/2 in
Shank Dia.
3/8 in
Overall Length
2 in
Size- Decimal
1/2" (0.5000)
Sizes Included
1/2"
Shank Length
3/8 in
Size - Decimal
1/2 in - 0.5000
Details
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Finish - Machining
Black Oxide
Number of Pieces
1
Type
Center Reamer
Flute Type
Spiral
Application
Alloy-Tool Steel, Cast Iron
Material
High Speed Steel
Measurement System
Fractional Inch
Included Angle
90 Degrees
Standards
ASME B94.11M
Description
Countersink, 90 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.