Countersink, 2" L, HSS, Center Reamer
Mfr # C46213
Zoro # G4830152
product price: $31.15
/eaSold in multiples of 5 for $155.75
Key Features
Countersink Angle
100 Degrees
Body Dia.
1/2 in
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C46213
Zoro #
G4830152
UPC #
697334462132
Country of Origin
China
Dimensions
Body Dia.
1/2 in
Shank Dia.
3/8 in
Overall Length
2 in
Sizes Included
1/2"
Size- Decimal
1/2" (0.5000)
Shank Length
3/8 in
Size - Decimal
1/2 in - 0.5000
Details
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
4
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Material
High Speed Steel
Application
Alloy-Tool Steel, Cast Iron
Included Angle
100 Degrees
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Flute Type
Spiral
Number of Pieces
1
Type
Center Reamer
Primary Material Application ISO Code
K, P
Standards
ASME B94.11M
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.