Countersink, 3-1/8" L, Cobalt Steel
Mfr # C94587
Zoro # G4774922
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C94587
Zoro #
G4774922
UPC #
00697334945871
Country of Origin
United States
Dimensions
Body Dia.
1 1/4 in
Shank Dia.
1/2 in
Overall Length
3 1/8 in
Size- Decimal
1-1/4" (1.2500)
Sizes Included
1-1/4"
Shank Length
1/2 in
Size - Decimal
1-1/4 in - 1.2500
Details
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Included Angle
100 Degrees
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
M, N1, N3, N4, P
Number of Pieces
1
Type
Countersink
Material
Cobalt
Measurement System
Fractional Inch
Flute Type
Straight
Standards
ASME B94.11M
Description
Countersink, 100 Degrees , 1 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.