Countersink, 3-Flute, 60 Deg. Angle
Mfr # C46165
Zoro # G1209107
product price: $29.19
/eaSold in multiples of 5 for $145.95
Key Features
Body Dia.
1/2 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46165
Zoro #
G1209107
UPC #
697334461654
Country of Origin
China
Dimensions
Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Sizes Included
1/4"
Size- Decimal
1/2" (0.5000)
Shank Length
1/4 in
Size - Decimal
1/2 in - 0.5000
Details
Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Type
3-Flute
Number of Pieces
1
Included Angle
100 Degrees
Application
For low carbon and alloy steel and cast iron.
Material
High Speed Steel
Flute Type
Spiral
Finish - Machining
Black Oxide
Primary Material Application ISO Code
K, P2. P3, S
Standards
ASME B94.11M
Description
Countersink, 100 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.