Countersink, 3-Flute, 60 Deg. Angle
Mfr # C46192
Zoro # G1142990
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
2 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46192
Zoro #
G1142990
UPC #
697334461920
Country of Origin
China
Dimensions
Body Dia.
2 in
Shank Dia.
3/4 in
Overall Length
3 1/4 in
Size- Decimal
2" (2.0000)
Sizes Included
1/4"
Shank Length
3/4 in
Size - Decimal
2 in - 2.0000
Details
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Finish - Machining
Black Oxide
Material
High Speed Steel
Number of Pieces
1
Type
3-Flute
Included Angle
90 Degrees
Flute Type
Spiral
Primary Material Application ISO Code
K, P2. P3, S
Measurement System
Fractional Inch
Application
For low carbon and alloy steel and cast iron.
Standards
ASME B94.11M
Description
Countersink, 90 Degrees , 2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.