Zoro Homepage

Countersink, 3/16 in, 82 , 2 in

  • Mfr # C46377

  • Zoro # G609197870


product price: $18.65
/ea

Key Features

Countersink Angle
82 Degrees
Shank Dia.
3/16 in
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46377
Zoro #
G609197870
UPC #
697334027928
Country of Origin
United States

Dimensions

Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Shank Length
1 5/8 in
Size - Decimal
0.1875 in

Details

Item
Six Flute Carbide Countersink
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Alloy Steel, Cast Iron
Primary Material Application ISO Code
P, K, M
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
N, S
Flute Type
Straight
Secondary Material Application
Carbon Steel
Measurement System
Decimal Inch

Description

Countersink, 82 Degrees , 3/16 in, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.