Shop CLEVELAND
See all product information
Create Account
Countersink, 3/8 in, 90 , 1-3/4 in
- Mfr # C94575
- Zoro # G4855343
product price:Â
$
31.99
/ea
Key Features
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C94575
- Zoro #
- G4855343
- UPC #
- 697334945758
- Country of Origin
- United States
- Item
- Countersink
- Countersink Angle
- 90 Degrees
- Number of Flutes
- 0
- Material - Machining
- Cobalt
- Finish
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
- Number of Pieces
- 1
- Finish - Machining
- Bright (Uncoated)
- Application
- Alloy Steel, Carbon Steel, Cast Iron, Aluminum
- Material
- Cobalt
- Type
- Countersink
- Primary Material Application ISO Code
- M, N, P
- Flute Type
- Straight
- Measurement System
- Fractional Inch
- Included Angle
- 90 Degrees
- Standards
- ASME B94.11M
- Shank Type
- Straight
Dimensions
- Body Dia.
- 3/8 in
- Shank Dia.
- 1/4 in
- Overall Length
- 1 3/4 in
- Size- Decimal
- 3/8" (0.3750)
- Sizes Included
- 3/8"
- Shank Length
- 1/4 in
- Size - Decimal
- 3/8 in - 0.3750
- Shank Diameter
- 1/4 in
- Body Diameter
- 3/8 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Countersink, 90 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.