Shop CLEVELAND
See all product information
Create Account
Countersink, 5/8 in, 60 , 2-1/2 in
- Mfr # C94563
- Zoro # G4810071
product price:Â
$
41.49
/ea
Key Features
Countersink Angle
60 Degrees
Shank Dia.
3/8 in
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C94563
- Zoro #
- G4810071
- UPC #
- 697334945635
- Country of Origin
- United States
- Item
- Countersink
- Countersink Angle
- 60 Degrees
- Number of Flutes
- 0
- Material - Machining
- Cobalt
- Finish
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
- Included Angle
- 60 Degrees
- Material
- Cobalt
- Application
- Alloy Steel, Carbon Steel, Cast Iron, Aluminum
- Number of Pieces
- 1
- Primary Material Application ISO Code
- M, N, P
- Measurement System
- Fractional Inch
- Flute Type
- Straight
- Finish - Machining
- Bright (Uncoated)
- Type
- Countersink
- Standards
- ASME B94.11M
- Shank Type
- Straight
Dimensions
- Body Dia.
- 5/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 1/2 in
- Size- Decimal
- 5/8" (0.6250)
- Sizes Included
- 5/8"
- Shank Length
- 3/8 in
- Size - Decimal
- 5/8 in - 0.6250
- Body Diameter
- 5/8 in
- Shank Diameter
- 3/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Countersink, 60 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.