Shop CLEVELAND
See all product information
Create Account
Countersink, 5/8 in, 90 , 2-1/4 in
- Mfr # C46170
- Zoro # G1138468
product price:Â
$
43.49
/ea
Key Features
Body Dia.
5/8 in
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Finish
Black Oxide
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C46170
- Zoro #
- G1138468
- UPC #
- 697334461708
- Country of Origin
- China
- Item
- Countersink
- Countersink Angle
- 90 Degrees
- Number of Flutes
- 3
- Material - Machining
- High Speed Steel
- Finish
- Black Oxide
- Shank Type - Machining
- Straight
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Included Angle
- 90 Degrees
- Number of Pieces
- 1
- Finish - Machining
- Black Oxide
- Measurement System
- Fractional Inch
- Application
- For low carbon and alloy steel and cast iron.
- Flute Type
- Spiral
- Type
- 3-Flute
- Material
- High Speed Steel
- Standards
- ASME B94.11M
- Shank Type
- Straight
Dimensions
- Body Dia.
- 5/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 1/4 in
- Size- Decimal
- 5/8" (0.6250)
- Sizes Included
- 1/4"
- Shank Length
- 3/8 in
- Size - Decimal
- 5/8 in - 0.6250
- Shank Diameter
- 3/8 in
- Body Diameter
- 5/8 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Countersink, 90 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.