Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 5/8 in, 90 , 3 in

  • Mfr # C46341

  • Zoro # G009197746


product price: $69.19
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
3/8 in
Material - Machining
Carbide
Shank Type - Machining
Straight
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46341
Zoro #
G009197746
UPC #
697334027263
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
3 in
Shank Length
1 7/8 in
Size - Decimal
0.6250 in

Details

Item
Single Flute Carbide Countersink
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Alloy Steel, Cast Iron
Primary Material Application ISO Code
P, K, M
Secondary Material Application
Carbon Steel
Measurement System
Decimal Inch
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Secondary Material Application ISO Code
N, S

Description

Countersink, 90 Degrees , 5/8 in, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.