Zoro Homepage

Countersink Set, 60 , 5

  • Mfr # C00972

  • Zoro # G4783532


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Shank Dia.
1/4", 1/2", 3/8", 1/4", 3/16"
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00972
Zoro #
G4783532
UPC #
697334009726
Country of Origin
China

Dimensions

Shank Dia.
1/4", 1/2", 3/8", 1/4", 3/16"
Overall Length
1/4", 3/4", 8"
Body Diameters Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Smallest Body Dia.
1/4 in
Largest Body Dia.
3/4 in
Sizes Included
1/2", 3/4", 5/8", 3/8", 1/4"

Details

Item
Countersink Set
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, P
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Finish - Machining
Black Oxide
Material
High Speed Steel
Measurement System
Fractional Inch
Type
Countersink
Number of Pieces
5
Included Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Secondary Material Application
Steel, , Cast Iron
Secondary Material Application ISO Code
K, P

Description

Countersink Set, 60 Degrees , 5, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.