Countersink Set, 82 , 5
Mfr # C00973
Zoro # G4841827
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Shank Dia.
3/16", 1/4", 1/2", 1/4", 3/8"
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Steam Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C00973
Zoro #
G4841827
UPC #
697334009733
Country of Origin
China
Dimensions
Shank Dia.
3/16", 1/4", 1/2", 1/4", 3/8"
Overall Length
1/4", 3/4", 1/8"
Body Diameters Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
Smallest Body Dia.
1/4 in
Largest Body Dia.
3/4 in
Sizes Included
1/2", 3/4", 5/8", 3/8", 1/4"
Details
Item
Countersink Set
Countersink Angle
82 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Type
Countersink
Included Angle
82 Degrees
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Cutting Direction - Machining
Right Hand
Number of Pieces
5
Material
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
K, P
Secondary Material Application
Steel, , Cast Iron
Description
Countersink Set, 82 Degrees , 5, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.