Zoro Homepage

Countersink, Single Flute, 60 Deg. Angle

  • Mfr # C46107

  • Zoro # G1191823


product price: $22.89
/ea

Key Features

Body Dia.
3/8 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46107
Zoro #
G1191823
UPC #
697334461074
Country of Origin
China

Dimensions

Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Size- Decimal
3/8" (0.3750)
Sizes Included
3/8"
Shank Length
1/4 in
Size - Decimal
3/8 in - 0.3750

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Material
High Speed Steel
Primary Material Application ISO Code
K, P2
Flute Type
Spiral
Number of Pieces
1
Secondary Material Application
Alloy Steel
Included Angle
60 Degrees
Measurement System
Fractional Inch
Type
Single Flute
Application
For low carbon and alloy steel and cast iron.
Finish - Machining
Black Oxide
Secondary Material Application ISO Code
S
Standards
ASME B94.11M

Description

Countersink, 60 Degrees , 3/8 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.