Zoro Homepage

Countersink, Single Flute, 60 Deg. Angle

  • Mfr # C46114

  • Zoro # G1191841


product price: $31.49
/ea

Key Features

Body Dia.
1/2 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46114
Zoro #
G1191841
UPC #
697334461142
Country of Origin
China

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Size- Decimal
1/2" (0.5000)
Sizes Included
1/2"
Shank Length
1/4 in
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P2
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Secondary Material Application
Alloy Steel
Secondary Material Application ISO Code
S
Included Angle
82 Degrees
Number of Pieces
1
Application
For low carbon and alloy steel and cast iron.
Type
Single Flute
Flute Type
Spiral
Material
High Speed Steel
Standards
ASME B94.11M

Description

Countersink, 82 Degrees , 1/2 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.