Zoro Homepage

Countersink, Single Flute, 60 Deg. Angle

  • Mfr # C46123

  • Zoro # G1204697


product price: $37.69
/ea

Key Features

Body Dia.
5/8 in
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46123
Zoro #
G1204697
UPC #
697334461234
Country of Origin
China

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Size- Decimal
5/8" (0.6250)
Sizes Included
5/8"
Shank Length
3/8 in
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
120 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Alloy Steel
Material
High Speed Steel
Secondary Material Application ISO Code
P3
Included Angle
120 Degrees
Finish - Machining
Black Oxide
Type
Single Flute
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P2
Application
For low carbon and alloy steel and cast iron.
Number of Pieces
1
Flute Type
Spiral
Standards
ASME B94.11M

Description

Countersink, 120 Degrees , 5/8 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.