Zoro Homepage

Countersink, Single Flute, 60 Deg. Angle

  • Mfr # C46127

  • Zoro # G1823320


product price: $48.59
/ea

Key Features

Body Dia.
3/4 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46127
Zoro #
G1823320
UPC #
697334461272
Country of Origin
China

Dimensions

Body Dia.
3/4 in
Shank Dia.
1/2 in
Overall Length
2 5/8 in
Sizes Included
3/4"
Size- Decimal
3/4" (0.7500)
Shank Length
1/2 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Finish - Machining
Black Oxide
Material
High Speed Steel
Application
For low carbon and alloy steel and cast iron.
Secondary Material Application ISO Code
P3
Secondary Material Application
Alloy Steel
Flute Type
Spiral
Measurement System
Fractional Inch
Number of Pieces
1
Primary Material Application ISO Code
K, P2
Included Angle
100 Degrees
Type
Single Flute
Standards
ASME B94.11M

Description

Countersink, 100 Degrees , 3/4 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.