Zoro Homepage

Countersink, Single Flute, 60 Deg. Angle

  • Mfr # C46133

  • Zoro # G1204642


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 in
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46133
Zoro #
G1204642
UPC #
697334461333
Country of Origin
China

Dimensions

Body Dia.
1 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Sizes Included
1"
Size- Decimal
1" (1.0000)
Shank Length
1/2 in
Size - Decimal
1 in - 1.0000

Details

Item
Countersink
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Application
For low carbon and alloy steel and cast iron.
Material
High Speed Steel
Number of Pieces
1
Type
Single Flute
Included Angle
100 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P2
Secondary Material Application ISO Code
P3
Flute Type
Spiral
Finish - Machining
Black Oxide
Secondary Material Application
Alloy Steel
Standards
ASME B94.11M

Description

Countersink, 100 Degrees , 1 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.