Zoro Homepage

Countersink, Single Flute, 60 Deg. Angle

  • Mfr # C46141

  • Zoro # G1138459


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46141
Zoro #
G1138459
UPC #
697334461418
Country of Origin
China

Dimensions

Body Dia.
1 1/2 in
Shank Dia.
3/4 in
Overall Length
2 7/8 in
Size- Decimal
1-1/2" (1.5000)
Sizes Included
2"
Shank Length
3/4 in
Size - Decimal
1-1/2 in - 1.5000

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Steam Oxide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P2
Number of Pieces
1
Secondary Material Application ISO Code
P3
Measurement System
Fractional Inch
Secondary Material Application
Alloy Steel
Material
High Speed Steel
Type
Single Flute
Included Angle
90 Degrees
Finish - Machining
Black Oxide
Flute Type
Spiral
Application
For low carbon and alloy steel and cast iron.
Standards
ASME B94.11M

Description

Countersink, 60 Degrees , 1 1/2 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.