Countersink/Deburring Tool Set, 4 Pieces
Mfr # C94588
Zoro # G4777987
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
60 Degrees
Material
Cobalt
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C94588
Zoro #
G4777987
UPC #
697334945888
Country of Origin
United States
Dimensions
Body Diameters Included
1/2 in, 3/8 in, 5/16 in, 5/8 in
Largest Body Dia.
5/8 in
Sizes Included
5/16", 3/8", 1/2", 5/8"
Smallest Body Dia.
5/16 in
Dimension Type
Fractional Inch
Details
Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
60 Degrees
Material
Cobalt
Finish
Bright (Uncoated)
Number of Pieces
4
Item
Countersink Set
Primary Material Application ISO Code
N, P
End Type- Holemaking
Single End
Shank Type - Machining
Straight
Included Angle
60 Degrees
Material - Machining
Cobalt
Number of Flutes
0
Cutting Direction - Machining
Right Hand
Primary Material Application
All Materials
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Single End/Double End
Single End
Description
Countersink Set, 60 Degrees , 4, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.