Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 1/8 NPS Brass

  • Mfr # SK2490600

  • Zoro # G7321377


product price: $60.49
/ea

Key Features

For Use With
Electric T1 Skillets, Gas T1 Skillets, PowerPan Series 40 Gallon Tilting Skillet
For Use With Mfr. Model Number
SEL, SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
Material
Brass
Product Type
Coupling
Compatible with Manufacturer Model Number
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK2490600
Zoro #
G7321377
UPC #
-
Country of Origin
Canada

Details

Item
Coupling,1/8 NPS Brass
For Use With
Electric T1 Skillets, Gas T1 Skillets, PowerPan Series 40 Gallon Tilting Skillet
For Use With Mfr. Model Number
SEL, SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
Material
Brass
Product Type
Coupling
Compatible with Manufacturer Model Number
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
For Use with Mfr Model Number
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
Compatible Manufacturer Part Number
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
Compatible with Mfr. Model No.
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
Compatible Manufacturer Model Number
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
Compatible with Manufacturer Model No.
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
Compatible Pump Manufacturer Part Number
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1
Compatible Mfr. Model Number
SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1

Description

Coupling,1/8 NPS Brass, For Use With Electric T1 Skillets, Gas T1 Skillets, PowerPan Series 40 Gallon Tilting Skillet, Product Type Coupling, Compatible Manufacturer Part Number SEL-30-T1, SEL-40-T1, SGL-30-T1, SGL-40-T1, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.