This item is Discontinued.
This item is Discontinued.
End Mill, 13/32" Dia, 13/16" Cut, Cobalt (Discontinued)
Mfr #
C32898
Zoro #
G2979024
UPC # 697334328988
Country of Origin United States
Category Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C32898
- Zoro #
- G2979024
- UPC #
- 697334328988
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 13/32"
- Length of Cut
- 0.8125 in
- Overall Length
- 4 1/8 in
- Shank Dia.
- 1/2 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.40625 in
- Corner Radius
- 0.000"
- Wire Rope Length
- 4 1/8 in
Description
Square End Mill, 0.40625 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 0.8125 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.