Zoro Homepage

Fixed Showerhead

  • Mfr # 47401GR

  • Zoro # G104853165


product price: $45.99
/ea

Key Features

CEC Compliant
CEC Compliant
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Manufacturers Warranty Length
10 yr
ADA Compliant
Not ADA Compliant
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47401GR
Zoro #
G104853165
UPC #
810475006748
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr
Fixed Showerhead Thickness
2 1/4 in
Fixed Showerhead Width
6 3/4 in

Details

Item
Fixed Showerhead
CEC Compliant
CEC Compliant
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Features
Brass Swivel Ball Assembly, Non-Metallic Spray Face and Shell
Connection Type
IPS
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Type
Wall Mounted
Trim Finish
Chrome
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Spray Pattern
Rain
Series
47401GR
Showerhead Function
Single
Includes Handheld Showerhead
Handheld Showerhead Not Included

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, IPS, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 1/4 in, Fixed Showerhead Width 6 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Manufacturers Warranty Length 10 yr, Cleveland Faucet Group, 47401GR, Showerhead Function Single, Showerhead Spray Pattern Rain, Wall Mounted, Chrome

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.