Fixed Showerhead
Mfr # 48401GR
Zoro # G104853202
product price: $43.89
/eaKey Features
Features
Brass Swivel Ball Assembly, Non-Metallic Spray Face and Shell
Manufacturers Warranty Length
10 yr
ADA Compliant
Not ADA Compliant
ADA Compliance
No
CEC Compliant
CEC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48401GR
Zoro #
G104853202
UPC #
810475006779
Country of Origin
China
Dimensions
Manufacturers Warranty Length
10 yr
Fixed Showerhead Thickness
2 5/8 in
Fixed Showerhead Width
4 1/4 in
Details
Item
Fixed Showerhead
Features
Brass Swivel Ball Assembly, Non-Metallic Spray Face and Shell
ADA Compliant
Not ADA Compliant
ADA Compliance
No
CEC Compliant
CEC Compliant
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Connection Type
IPS
Showerhead Type
Wall Mounted
Fixed Showerhead Flow Rate
1.75 gpm
Series
48401GR
Trim Finish
Chrome
Showerhead Spray Pattern
Combo
Showerhead Function
Multi
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Description
Fixed Showerhead, ADA Compliance No, CEC Compliant, IPS, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 4 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Manufacturers Warranty Length 10 yr, Cleveland Faucet Group, 48401GR, Showerhead Function Multi, Showerhead Spray Pattern Combo, Wall Mounted, Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.