Zoro Homepage

Fixed Showerhead

  • Mfr # 48401GRBN

  • Zoro # G104853189


product price: $73.79
/ea

Key Features

ADA Compliance
No
CEC Compliant
CEC Compliant
Manufacturers Warranty Length
10 yr
ADA Compliant
Not ADA Compliant
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48401GRBN
Zoro #
G104853189
UPC #
810475006786
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr
Fixed Showerhead Width
4 1/4 in
Fixed Showerhead Thickness
2 5/8 in

Details

Item
Fixed Showerhead
ADA Compliance
No
CEC Compliant
CEC Compliant
ADA Compliant
Not ADA Compliant
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Connection Type
IPS
Showerhead Function
Multi
Showerhead Type
Wall Mounted
Fixed Showerhead Flow Rate
1.75 gpm
Trim Finish
Brushed Nickel
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Not Included

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, IPS, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 4 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Manufacturers Warranty Length 10 yr, Cleveland Faucet Group, Showerhead Function Multi, Wall Mounted, Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.