Zoro Homepage

Item Bathroom Faucet

  • Mfr # 40051BN

  • Zoro # G404853193


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial, Residential
Overall Height
7 1/4 in
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40051BN
Zoro #
G404853193
UPC #
026508327258
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 1/4 in
Overall Width
1 3/4 in
Manufacturers Warranty Length
10 yr Limited
Spout Height
4 in
Water Inlet Connection Size
1/2 in
Spout Outlet Height
4 in
Spout Height - Maximum
4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in

Details

Application
Commercial, Residential
Finish
Brushed Nickel
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Handle Material
Metal
Ligature Resistant
No
Drain Style
Drain with Pop-Up Rod
Includes
Aerator Kit with Tool, Cartridge, Escutcheon Kit, Handle Dome, Handle Kit, Lift Rod Kit, Mounting Hardware
Handle Type
Lever
Drain Type
Pop-Up Rod
Faucet Activation
Manual
Features
Flexible Supply Lines
Faucet Finish
Brushed Nickel
Body Material
Metal
Item
Bathroom Faucet
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Series
40051
Standards
ASME A112.18.1, CSA B125.1, CSA Certified, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, NSF Certified, WaterSense Certified
Flow Rate
1.2 gpm
Faucet Body Material
Metal
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
IPS
Replacement Cartridge Mfr. Model Number
400162
Faucet Handle Material
Metal
Spout Reach
4 1/2 in
Max. Mounting Hole Center Distance
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Included
Mounting Hole Center-to-Center Distance - Minimum
4 in
Warranty
10 yr Limited
Flow Type
Spray
Inlet Connection Type
IPS
Compatible Cartridge Manufacturer Part Number
400162
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Straight
Operation Method
Manual
Number of Mounting Holes
3
For Location
Bathroom
Flow Rate - Maximum
1.2 gpm
For Water Temperature
Hot/Cold
Legend Style
Color

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.