Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Bathroom Faucet

  • Mfr # CA42711

  • Zoro # G004853135


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 gpm
Handle Type
Lever
Spout Height
4 1/16 in
Handle Material
Metal
Mounting Type - Faucet
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA42711
Zoro #
G004853135
UPC #
810475002832
Country of Origin
United States

Dimensions

Spout Height
4 1/16 in
Manufacturers Warranty Length
10 yr Limited
Max. Installation Surface Thickness
2 1/2 in
Water Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/2 in
Spout Height - Maximum
4 1/16 in
Inlet Connection Size
1/2 in

Details

Finish
Chrome
Flow Rate
1.5 gpm
Handle Type
Lever
Item
Bathroom Faucet
Handle Material
Metal
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Faucet Activation
Manual
Faucet Type
Bathroom Sink Faucet
Drain Type
Pop-Up Rod
Standards
ASME A112.18.1, CSA B125.1, Federal Safe Drinking Water Act, NSF 372, NSF 61/9, UPC(R), WaterSense Certified
Faucet Finish
Chrome
Ligature Resistant
No
Features
Red/Blue Hot/Cold Temperature Indicators, No Grasping Motion Required to Operate the Faucet Handle, Pivot Action, Temperature Control by 90 Degrees Arc of Hand Travel
Series
CA42711
Body Material
Metal
Flow Outlet Type - Faucet
Aerated
Drain Style
Drain with Pop-Up Rod
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
IPS
Temperature Control
Adjustable Temperature
Spout Reach
5 1/16 in
Faucet Body Material
Metal
Operation Method
Manual
Spout Shape
Arc
Flow Type
Spray
For Location
Bathroom
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Type
IPS
Number of Mounting Holes
4
Product Type
Faucet
Flow Rate - Maximum
1.5 gpm
Includes Drain
Drain Included
Warranty
10 yr Limited

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.