Gasket, Burner Box, 6 Pan
Mfr # 107947
Zoro # G7328167
product price: $91.89
/ea
Free Shipping & Returns
Key Features
For Use With
Gemini 10 Dual Gas Convection Steamer with Gas Generator
For Use With Mfr. Model Number
24CGA10.2
Color
Orange
Height
7 1/4 in
Product Type
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107947
Zoro #
G7328167
UPC #
-
Country of Origin
United States
Dimensions
Height
7 1/4 in
Overall Height
7 1/4 in
Overall Width
13 1/2 in
Details
Item
Gasket,Burner Box,6 Pan
For Use With
Gemini 10 Dual Gas Convection Steamer with Gas Generator
For Use With Mfr. Model Number
24CGA10.2
Color
Orange
Product Type
Gasket
Compatible with Manufacturer Model Number
24CGA10.2
For Use with Mfr Model Number
24CGA10.2
Compatible Manufacturer Part Number
24CGA10.2
Compatible with Mfr. Model No.
24CGA10.2
Compatible Manufacturer Model Number
24CGA10.2
Compatible with Manufacturer Model No.
24CGA10.2
Compatible Pump Manufacturer Part Number
24CGA10.2
Compatible Mfr. Model Number
24CGA10.2
Description
Gasket,Burner Box,6 Pan, For Use With Gemini 10 Dual Gas Convection Steamer with Gas Generator, Product Type Gasket, Color Orange, Compatible with Manufacturer Model Number 24CGA10.2, Overall Height 7 1/4 in, Overall Width 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.