Gasket, Hand Hole, Boiler
Mfr # 07106
Zoro # G7298602
product price: $37.49
/eaKey Features
For Use With
Classic Convection Steamer with Gas 15 psi Boiler, Convection Pro, Convection Steamer, Pressure Steamer, SteamCraft Power 10 Convection Steamer, Steamer
For Use With Mfr. Model Number
36CDM16, 36CEM1648, 36CGM16300, 36CSM16
Type
9 in H, 6 in W, 5 in D
Height
6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07106
Zoro #
G7298602
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Overall Height
6 in
Overall Width
4 in
Details
Item
Hand Hole Gasket
For Use With
Classic Convection Steamer with Gas 15 psi Boiler, Convection Pro, Convection Steamer, Pressure Steamer, SteamCraft Power 10 Convection Steamer, Steamer
For Use With Mfr. Model Number
36CDM16, 36CEM1648, 36CGM16300, 36CSM16
Type
9 in H, 6 in W, 5 in D
Color
White
Product Type
Hand Hole Gasket
Compatible with Manufacturer Model Number
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
Description
Hand Hole Gasket, For Use With Classic Convection Steamer with Gas 15 psi Boiler, Convection Pro, Convection Steamer, Pressure Steamer, SteamCraft Power 10 Convection Steamer, Steamer, Product Type Hand Hole Gasket, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.