Zoro Homepage

Hand Tap Sets, TiN, RH

  • Mfr # C84239

  • Zoro # G010037215


product price: $37.19
/ea

Key Features

Overall Length
2.380 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
#12-24
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84239
Zoro #
G010037215
UPC #
697334044253
Country of Origin
United States

Dimensions

Overall Length
2.380 in
Tap Thread Size
#12-24
Shank Dia.
0.220 in
Thread Length
1/2 in
Tap Length Standard
USCTI Table 302
Thread Sizes Included
#12-24
75% Thread Drill Size
#16
Square Size
0.2812 x 0.1650 in
Dimensions Standard
UNC

Description

Hand Tap Set, Tap Thread Size #12-24, High Speed Steel, TiN, Thread Standard UNC, Thread Length 15/16 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size #16, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.