Zoro Homepage

Hand Tap Sets, TiN, RH

  • Mfr # C84247

  • Zoro # G710037225


product price: $62.39
/ea

Key Features

Overall Length
2.940 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
3/8"-16
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84247
Zoro #
G710037225
UPC #
697334044406
Country of Origin
United States

Dimensions

Overall Length
2.940 in
Tap Thread Size
3/8"-16
Shank Dia.
0.381 in
Thread Length
3/4 in
Tap Length Standard
USCTI Table 302
Square Size
0.4375 x 0.2860 in
75% Thread Drill Size
8.00 mm
Thread Sizes Included
3/8"-16
Dimensions Standard
UNC

Description

Hand Tap Set, Tap Thread Size 3/8 In.-16, High Speed Steel, TiN, Thread Standard UNC, Thread Length 1 1/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 8.00 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.