Zoro Homepage

Hand Tap Sets, TiN, RH

  • Mfr # C84260

  • Zoro # G510037241


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/8 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
1-8
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84260
Zoro #
G510037241
UPC #
697334044680
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Tap Thread Size
1-8
Thread Length
2 1/2 in
75% Thread Drill Size
7/8 in
Dimensions Standard
UNC
Thread Sizes Included
44934

Details

Item
Hand Tap Sets
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Number of Flutes
4
List Number
1004
Includes
Bottoming Chamfers, Plug, Taper
Tap Chamfer
Bottoming, Plug, Taper
Features
General Purpose, Neck Down Style
Threads per Inch
8
Thread Limit
H4
Thread Standard
UNC
Measurement System
Decimal Inch
Class of Fit
3B
Number Of Taps
3
Primary Material Application
Ferrous Metals, Non-Ferrous Metals

Description

Hand Tap Set, Tap Thread Size 1-8, High Speed Steel, TiN, Thread Standard UNC, Thread Length 2 1/2 in, Overall Length 5 1/8 in, 75 Percent Thread Drill Size 7/8 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.