Zoro Homepage

Hand Tap Sets, TiN, RH

  • Mfr # C84261

  • Zoro # G910037209


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Overall Length
44.45 mm
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
M2-0.40
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84261
Zoro #
G910037209
UPC #
697334044697
Country of Origin
United States

Dimensions

Overall Length
44.45 mm
Tap Thread Size
M2-0.40
Shank Dia.
3.58 mm
Thread Length
11.11 mm
Tap Length Standard
USCTI Table 302
75% Thread Drill Size
#52
Dimensions Standard
Metric
Thread Sizes Included
M2-0.40
Square Size
4.76 x 2.79 mm

Description

Hand Tap Set, Tap Thread Size M2-0.40, High Speed Steel, TiN, Thread Standard Metric, Thread Length 7/16 in, Overall Length 1 3/4 in, 75 Percent Thread Drill Size #52, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.