Zoro Homepage

Hand Tap Sets, TiN, RH

  • Mfr # C84274

  • Zoro # G710037232


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.28 mm
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
M14-2.00
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84274
Zoro #
G710037232
UPC #
697334044970
Country of Origin
United States

Dimensions

Overall Length
91.28 mm
Tap Thread Size
M14-2.00
Shank Dia.
10.90 mm
Thread Length
42.07 mm
Tap Length Standard
USCTI Table 302
Thread Sizes Included
M14-2.00
Square Size
12.70 x 8.18 mm
75% Thread Drill Size
12.00 mm
Dimensions Standard
Metric

Description

Hand Tap Set, Tap Thread Size M14-2.00, High Speed Steel, TiN, Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 19/32 in, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.