Zoro Homepage

Hexagon Die

  • Mfr # C29192

  • Zoro # G303664524


product price: $22.99
/ea

Key Features

Thread Pitch
0.50 mm
Hex Size
M3
For Tool Type
Rethreading
Thread Direction
Right Hand
Material - Machining
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29192
Zoro #
G303664524
UPC #
662355009512
Country of Origin
United States

Dimensions

Hex Size
M3
Die Thread Size
M3 x 0.5
Outside Dia.
19/32 in
Die Thickness
1/4 in
Thread Size
M3 x 0.5
Overall Length
19/32 in

Details

Item
Hexagon Die
Thread Pitch
0.50 mm
For Tool Type
Rethreading
Thread Direction
Right Hand
Material - Machining
Carbon Steel
Threads per Inch
0.5
Thread Standard
Metric
Thread Type
Metric
Primary Material Application ISO Code
P, K, N
Features
Rethreading Die
Die Shape
Hex
Integrated Handle
No
Die Type
Solid
Primary Material Application
Can on be used in free machining materials.
Finish - Machining
Bright
Die Material
Carbon Steel

Description

Hex Threading Die, Thread Size M3x0.5, Metric, Solid, Outside Dia. 19/32 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 0.50 mm, Threads per Inch 0.5, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size M3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.