Zoro Homepage

Hexagon Die

  • Mfr # C29194

  • Zoro # G503664522


product price: $22.99
/ea

Key Features

Thread Size
M7 x 1.0
Die Shape
Hex
Thread Pitch
1.00 mm
Die Type
Solid
For Tool Type
Rethreading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29194
Zoro #
G503664522
UPC #
662355009536
Country of Origin
United States

Dimensions

Thread Size
M7 x 1.0
Outside Dia.
17/64 in
Hex Size
M7
Overall Length
11/16 in
Die Thread Size
M7 x 1.0
Die Thickness
5/16 in

Details

Item
Hexagon Die
Die Shape
Hex
Thread Pitch
1.00 mm
Die Type
Solid
For Tool Type
Rethreading
Features
Rethreading Die
Thread Type
Metric
Threads per Inch
1
Primary Material Application ISO Code
P, K, N
Thread Direction
Right Hand
Die Material
Carbon Steel
Finish - Machining
Bright
Integrated Handle
No
Primary Material Application
Can on be used in free machining materials.
Thread Standard
Metric
Material - Machining
Carbon Steel

Description

Hex Threading Die, Thread Size M7x1, Metric, Solid, Outside Dia. 17/64 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 1.00 mm, Threads per Inch 1, Thread Direction Right Hand, Die Thickness 5/16 in, Die Shape Hex, Hex Size M7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.