Zoro Homepage

Hexagon Die

  • Mfr # C29196

  • Zoro # G803664529


product price: $31.49
/ea

Key Features

Die Shape
Hex
Threads per Inch
1.5
Thread Pitch
1.50 mm
Die Type
Solid
Die Thread Size
M14 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29196
Zoro #
G803664529
UPC #
662355009550
Country of Origin
United States

Dimensions

Die Thread Size
M14 x 1.5
Thread Size
M14 x 1.5
Die Thickness
1/2 in
Hex Size
M14
Outside Dia.
1 1/16 in
Overall Length
1 1/16 in

Details

Item
Hexagon Die
Die Shape
Hex
Threads per Inch
1.5
Thread Pitch
1.50 mm
Die Type
Solid
Material - Machining
Carbon Steel
Thread Standard
Metric
Integrated Handle
No
Thread Type
Metric
Die Material
Carbon Steel
Primary Material Application
Can on be used in free machining materials.
Primary Material Application ISO Code
P, K, N
Finish - Machining
Bright
For Tool Type
Rethreading
Features
Rethreading Die
Thread Direction
Right Hand

Description

Hex Threading Die, Thread Size M14x1.5, Metric, Solid, Outside Dia. 1 1/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 1.50 mm, Threads per Inch 1.5, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size M14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.