Zoro Homepage

Hexagon Die

  • Mfr # C29197

  • Zoro # G303664531


product price: $36.89
/ea

Key Features

Thread Size
M18 x 1.5
Die Material
Carbon Steel
Integrated Handle
No
Thread Direction
Right Hand
Outside Dia.
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29197
Zoro #
G303664531
UPC #
662355009567
Country of Origin
United States

Dimensions

Thread Size
M18 x 1.5
Outside Dia.
1 7/16 in
Die Thread Size
M18 x 1.5
Die Thickness
3/4 in
Overall Length
1 7/16 in
Hex Size
M18

Details

Item
Hexagon Die
Die Material
Carbon Steel
Integrated Handle
No
Thread Direction
Right Hand
Threads per Inch
1.5
For Tool Type
Rethreading
Thread Type
Metric
Primary Material Application
Can on be used in free machining materials.
Thread Standard
Metric
Die Shape
Hex
Finish - Machining
Bright
Material - Machining
Carbon Steel
Die Type
Solid
Features
Rethreading Die
Primary Material Application ISO Code
P, K, N
Thread Pitch
1.50 mm

Description

Hex Threading Die, Thread Size M18x1.5, Metric, Solid, Outside Dia. 1 7/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 1.50 mm, Threads per Inch 1.5, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size M18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.