HSS M2 Rectangular Tool Bit 851 Cleveland 1/2X3/4 In x 6 In Overall Length
Mfr # C44647
Zoro # G3667614
product price: $66.89
/eaKey Features
Overall Length
6 in
Shank Width
1/2"
Material
M2 High Speed Steel
Finish
Uncoated
Application
General Purpose Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44647
Zoro #
G3667614
UPC #
697334446477
Country of Origin
China
Dimensions
Overall Length
6 in
Shank Width
1/2"
Radius
Sharp Point
Shank Height
3/4"
Overall Width
1/2 in
Overall Height
3/4 in
Details
Item
Lathe Tool Blank
Material
M2 High Speed Steel
Finish
Uncoated
Application
General Purpose Work
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Style
Rectangular
Tolerance
0.005"
End Angle Type
Non-Beveled
Primary Material Application ISO Code
K, P
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
M2
Ground Surface Finish
Ground
Material - Machining
High Speed Steel
Description
Lathe Tool Blank, High Speed Steel, Overall Width 1/2 in, Overall Height 3/4 in, Overall Length 6 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.