HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length
Mfr # C44600
Zoro # G3704976
product price: $17.29
/eaKey Features
Style
Rectangular
Material
M2 High Speed Steel
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44600
Zoro #
G3704976
UPC #
697334446002
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Shank Width
1/4"
Shank Height
3/8"
Radius
Sharp Point
Overall Height
3/8 in
Overall Width
1/4 in
Details
Style
Rectangular
Material
M2 High Speed Steel
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Finish
Uncoated
Application
General Purpose Work
Tolerance
0.005"
Item
Lathe Tool Blank
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, P
End Angle Type
Non-Beveled
Primary Material Application
Cast Iron, Steel
Ground Surface Finish
Ground
Material Grade - Machining
M2
Description
Lathe Tool Blank, High Speed Steel, Overall Width 1/4 in, Overall Height 3/8 in, Overall Length 2 1/2 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.