HSS M2 Rectangular Tool Bit 851 Cleveland 3/4X1 In x 6 In Overall Length
Mfr # C44659
Zoro # G3633183
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Radius
Sharp Point
Material
M2 High Speed Steel
Style
Rectangular
Finish
Uncoated
Cutting Direction
Right and Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44659
Zoro #
G3633183
UPC #
697334446590
Country of Origin
China
Dimensions
Radius
Sharp Point
Shank Width
3/4"
Overall Length
6 in
Shank Height
1"
Overall Width
3/4 in
Overall Height
1 in
Details
Material
M2 High Speed Steel
Style
Rectangular
Finish
Uncoated
Cutting Direction
Right and Left Hand
Tolerance
0.005"
Angle
10 Degrees
Application
General Purpose Work
Item
Lathe Tool Blank
Ground Surface Finish
Ground
Primary Material Application
Cast Iron, Steel
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
End Angle Type
Non-Beveled
Material Grade - Machining
M2
Primary Material Application ISO Code
K, P
Description
Lathe Tool Blank, High Speed Steel, Overall Width 3/4 in, Overall Height 1 in, Overall Length 6 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.