Zoro Homepage

HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X1/2 In x 4 In Overall Length

  • Mfr # C44622

  • Zoro # G3723946


product price: $30.99
/ea

Key Features

Style
Rectangular
Material
M2 High Speed Steel
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44622
Zoro #
G3723946
UPC #
697334446224
Country of Origin
China

Dimensions

Overall Length
4 in
Shank Width
3/8"
Shank Height
1/2"
Radius
Sharp Point
Overall Height
1/2 in
Overall Width
3/8 in

Details

Style
Rectangular
Material
M2 High Speed Steel
Cutting Direction
Right and Left Hand
Angle
10 Degrees
Finish
Uncoated
Application
General Purpose Work
Item
Lathe Tool Blank
Tolerance
0.005"
Ground Surface Finish
Ground
Finish - Machining
Bright (Uncoated)
End Angle Type
Non-Beveled
Primary Material Application ISO Code
K, P
Material Grade - Machining
M2
Material - Machining
High Speed Steel
Primary Material Application
Cast Iron, Steel

Description

Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 1/2 in, Overall Length 4 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.