Zoro Homepage

HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X1/2 In x 6 In Overall Length

  • Mfr # C44625

  • Zoro # G3673117


product price: $35.99
/ea
Sold in multiples of 5 for $179.95

Key Features

Overall Length
6 in
Finish
Uncoated
Cutting Direction
Right and Left Hand
Tolerance
0.005"
Shank Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44625
Zoro #
G3673117
UPC #
697334446255
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Width
3/8"
Radius
Sharp Point
Shank Height
1/2"
Overall Height
1/2 in
Overall Width
3/8 in

Details

Item
Lathe Tool Blank
Finish
Uncoated
Cutting Direction
Right and Left Hand
Tolerance
0.005"
Style
Rectangular
Material
M2 High Speed Steel
Application
General Purpose Work
Angle
10 Degrees
Finish - Machining
Bright (Uncoated)
End Angle Type
Non-Beveled
Primary Material Application
Cast Iron, Steel
Ground Surface Finish
Ground
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, P
Material Grade - Machining
M2

Description

Lathe Tool Blank, High Speed Steel, Overall Width 3/8 in, Overall Height 1/2 in, Overall Length 6 in, Right and Left Hand, Non-Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.